Double-end box wrench Offset
DBBOXENDWRNCH-OFFSET-(CR-V)-6X7MM
Art.-no. 0713305007
EAN 4066443043796
Register now and access more than 125,000 products
Versatile and easy to use
- Two wrench sizes in one tool
- Rounded contours and smooth edges for a narrow design
- Deep offset ends for easy access
- Complies with DIN 838 standard
Long service life and resistant to wear and corrosion
- Made of heat-treated chromium-vanadium steel
- Hardness of HRC 39-46
- Matte finish with laser-engraved logo
Never use this tool for tightening operations that require predetermined torque
Never use accessories to increase torque such as bars or levers
Never use accessories to extend the tool
Do not hit the wrenches with hammers or club hammers to loosen jammed screws or nuts. The wrenches have not been designed to withstand this type of impact
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Datasheets(X)
For use in general maintenance, mechanical and assembly applications
The anchor of the fastener (screw or nut) and the end of the wrench must always be the same size.
The user must always pull the tool towards themself.
Always wear protective goggles and gloves.
![]() | |
Width across flats | 6 x 7 mm |
Length (L) | 170 mm |
Material | Chrome-vanadium steel |
Tip type | Multi tooth |
